Motion
J4770-6
Non-Impact Socket Set - Metric Measurement System, Non-Impact, Hex Bit Socket Points, 1/4 in Drive Size, Bit Shaft Style, Number of Sockets: 15 PC
MI ITEM #01165779
MFR #J4770-6
Price$64.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Non-Impact, Hex Bit Socket Points, 1/4 in Drive Size, Bit Shaft Style, Number of Sockets: 15 PC
MI ITEM #01165779
MFR #J4770-6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$64.49/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1-7/8 in
  • Socket Sizes
    2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Included Accessories
    Socket Bar, Socket Clip
  • Measurement System
    Metric
  • Number Of Pieces
    6
  • Number of Sockets
    15 PC
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662679220280

Overview

Mfr description
J4770-6 HEX BIT SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought