Motion
1090T HUB 1.5000 NON-STK 3/8 X 3/16 KW

FALK
1090T HUB 1.5000 NON-STK 3/8 X 3/16 KW

Grid Coupling Hub - 1090T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.5000 in Bore Diameter
MI ITEM #01165781
MFR #1090T HUB 1.5000 NON-STK 3/8 X 3/16 KW
Your Price$609.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1090T HUB 1.5000 NON-STK 3/8 X 3/16 KW

Grid Coupling Hub - 1090T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.5000 in Bore Diameter
MI ITEM #01165781
MFR #1090T HUB 1.5000 NON-STK 3/8 X 3/16 KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$609.86/each(List $830.37)

Overview

Mfr description
1090T HUB 1.5000 NON-STK 3/8 X 3/16 KW
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
  • This precision technology was originally used in the production of sophisticated aircraft components

Specifications

  • Coupling Size Code
    1090T
  • Hub Type
    Standard Grid Taper Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Torque Capacity
    33000 in
  • Max Rpm
    4000 rpm
  • Hub Material
    Steel
  • Coupling Overall Length
    7.88 in
  • Horsepower @ 100 RPM
    52.4 hp
  • Coupling Type
    Grid
  • UPC_NO
    782934003738
  • Weight
    21.48 lbs
  • Coupling Size
    1090
  • Outside Diameter
    4.8800 in
  • Overall Length
    6.7000 in
  • Series
    T10, T20
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text