Motion
J47A
Pin - Pin, Corrosion-Resistant, Hex Handle/Body Style, 1/4 in Maximum Punch Diameter
Mi Item #01165872
MFR #J47A
Price$70.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin - Pin, Corrosion-Resistant, Hex Handle/Body Style, 1/4 in Maximum Punch Diameter
Mi Item #01165872
MFR #J47A

Mfr description
J47A SET PUNCH PIN 7 PC
  • Made from S2 steel and specially heat-treated for greater strength and durability
  • Two-piece design allows the tip to be hard for durability while allowing it to be produced straight to help prevent binding
  • Black oxide finish to help prevent rust corrosion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.20/each

Specifications

Dimensions

  • Handle/Body Diameter
    1/4 (Hex) in, 3/8 (Hex) in, 5/16 (Hex) in
  • Maximum Punch Diameter
    1/4 in
  • Minimum Punch Diameter
    1/16 in
  • Overall Length
    4-3/4 in, 4-3/8 in, 5-3/16 in, 5-7/8 in, 5-9/16 in, 6-3/4 in, 6-3/8 in
  • Punch Diameter
    1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle/Body Style
    Hex
  • Includes
    Pouch
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
  • Number of Punches
    7
  • Punch Type
    Pin
  • UPC_NO
    662679010218
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)