Motion
1130T HUB TL 4545

FALK
1130T HUB TL 4545

Grid Coupling Hub - 1130T Coupling Size Code, Steel Hub Material, Taper Lock Bushed Bore, 6.38 in Length Through Bore
Mi Item #01165971
MFR #1130T HUB TL 4545
Price$3,299.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1130T HUB TL 4545

Grid Coupling Hub - 1130T Coupling Size Code, Steel Hub Material, Taper Lock Bushed Bore, 6.38 in Length Through Bore
Mi Item #01165971
MFR #1130T HUB TL 4545

Mfr description
1130T HUB TL 4545
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,299.90/each

Specifications

Dimensions

  • Bushing Size
    4545
  • Coupling Size
    1130
  • Coupling Size Code
    1130T
  • Hub Diameter  
    8.56 in
  • Length Through Bore  
    6.38 in
  • Outside Diameter
    9.3800 in
  • Weight
    93.42 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    279 hp
  • Hub Material
    Steel
  • Hub Type
    Standard Grid Taper Hub
  • Manufacturer Upc Number
    782934000119
  • Product Type
    Grid Coupling Hubs
  • Series
    Hubs
  • Torque Capacity
    176000 in
  • UPC_NO
    782934000119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)