Motion
J48516L
Pin Punch - 5/16 in Point Diameter, 8 in Overall Length, Steel Material, Hex Handle/Body Style
MI ITEM #01165973
MFR #J48516L
Your Price$14.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Punch - 5/16 in Point Diameter, 8 in Overall Length, Steel Material, Hex Handle/Body Style
MI ITEM #01165973
MFR #J48516L

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$14.89/each(List $19.70)

Overview

Mfr description
J48516L PIN PUNCH

Specifications

  • Point Diameter
    5/16 in
  • Overall Length
    8 in
  • Material
    Steel
  • Handle/Body Style
    Hex
  • Handle/Body Diameter
    1/2 in
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text