Motion
1140T HUB RSB

FALK
1140T HUB RSB

Grid Coupling Hub - 1140T Coupling Size Code, Steel Hub Material, Rough Stock Bore, 7.2500 in Length Through Bore
Mi Item #01165975
MFR #1140T HUB RSB
Price$3,129.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1140T HUB RSB

Grid Coupling Hub - 1140T Coupling Size Code, Steel Hub Material, Rough Stock Bore, 7.2500 in Length Through Bore
Mi Item #01165975
MFR #1140T HUB RSB

Mfr description
1140T HUB RSB
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,129.87/each

Specifications

Dimensions

  • Bore Size Max
    7.2500 in
  • Bore Size Min
    2.6250 in
  • Coupling Overall Length
    14-3/4 in
  • Coupling Size
    1140
  • Coupling Size Code
    1140T
  • Hub Barrel Outside Diameter
    10.0000 in
  • Length Through Bore  
    7.2500 in
  • Outside Diameter
    10.0000 in
  • Overall Length
    15.5000 in
  • Weight
    174.1650 lb

Details

  • A/B Class
    A
  • Bore Type
    Rough Stock
  • Country of Origin
    CN
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    401 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Rough Stock Bore
  • Hub Type
    T-Hub
  • Manufacturer Upc Number
    782934007477
  • Material
    Steel
  • Max Rpm
    2200 rpm
  • Maximum Speed
    1650 rpm
  • Number Of Keyways
    0
  • Number Of Set Screws
    0
  • Product Type
    Grid Coupling Hubs
  • Series
    T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs
  • Torque Capacity
    21083 ft-lbs
  • UPC_NO
    782934007477
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)