Motion
J48532L
Pin Punch - 5/32 in Point Diameter, 8 in Overall Length, Steel Material, Hex Handle/Body Style
MI ITEM #01165976
MFR #J48532L
Price$15.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Punch - 5/32 in Point Diameter, 8 in Overall Length, Steel Material, Hex Handle/Body Style
MI ITEM #01165976
MFR #J48532L

Mfr description
J48532L PIN PUNCH
  • One piece design
  • Made from tool steel and specially heat-treated for greater strength and ductility
  • Modified parabolic striking end for greater resistance to mushrooming and chipping
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.98/each

Specifications

Dimensions

  • Handle/Body Diameter
    3/8 in
  • Overall Length
    8 in
  • Point Diameter
    5/32 in

Details

  • Handle/Body Style
    Hex
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)