Motion
1170T HUB RSB

FALK
1170T HUB RSB

0333092 Falk T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hub
MI ITEM #01166005
MFR #1170T HUB RSB
Price$8,886.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1170T HUB RSB

0333092 Falk T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hub
MI ITEM #01166005
MFR #1170T HUB RSB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8,886.66/each

Specifications

Dimensions

  • Bore Diameter  
    6.0000 to 10.0000 in
  • Bore Size Max
    10.0000 in
  • Bore Size Min
    5.2500 in
  • Coupling Overall Length
    17-1/4 in
  • Coupling Size Code
    1170T
  • Distance Between Shafts
    15.13 to 17-1/2 (T31) in, 7.64 to 8.81 (T35) in
  • Hub Barrel Outside Diameter
    14.0000 in
  • Hub Diameter  
    14 (T10) in, 14 (T20) in, 14 (T35-T-Hub) in, 16.73 (T31) in, 16.73 (T35-Shaft Hub) in
  • Length Through Bore  
    8.5000 in
  • Outside Diameter
    22.3 (T31) in, 22.3 (T35) in, 22.32 (T10) in, 23 (T20) in
  • Overall Length
    8.5000 in
  • Weight
    564.20 lbs

Details

  • Bore Type
    Rough Stock
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    1047 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Hub Type
    T-Hub
  • Material
    Steel
  • Max Rpm
    1600 rpm
  • Maximum Speed
    1225 rpm
  • Number Of Keyways
    0
  • Number Of Set Screws
    0
  • Product Type
    Grid Coupling Hubs
  • Series
    T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs
  • Torque Capacity
    55000 ft-lbs
  • UPC_NO
    782934007590

Overview

Mfr description
1170T HUB RSB
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
  • This precision technology was originally used in the production of sophisticated aircraft components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text