Motion
1190T HUB RSB

FALK
1190T HUB RSB

Grid Coupling Hub - 1190T Coupling Size Code, Steel Hub Material, Rough Stock Bore, 10.2000 in Length Through Bore
Mi Item #01166016
MFR #1190T HUB RSB
Price$13,542.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1190T HUB RSB

Grid Coupling Hub - 1190T Coupling Size Code, Steel Hub Material, Rough Stock Bore, 10.2000 in Length Through Bore
Mi Item #01166016
MFR #1190T HUB RSB

Mfr description
1190T HUB RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,542.63/each

Specifications

Dimensions

  • Bore Size Max
    12.0000 in
  • Bore Size Min
    6.0000 in
  • Coupling Overall Length
    20.65 in
  • Coupling Size
    1190
  • Coupling Size Code
    1190T
  • Hub Barrel Outside Diameter
    17.2000 in
  • Length Through Bore  
    10.2000 in
  • Outside Diameter
    17.2000 in
  • Overall Length
    10.2000 in
  • Weight
    759.00 lbs

Details

  • Bore Type
    Rough Stock
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    1920 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Hub Type
    T-Hub
  • Manufacturer Upc Number
    782934007613
  • Material
    Steel
  • Max Rpm
    1050 rpm
  • Maximum Speed
    1050 rpm
  • Number Of Keyways
    0
  • Number Of Set Screws
    0
  • Product Type
    Grid Coupling Hubs
  • Series
    T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs
  • Torque Capacity
    100833 ft-lbs
  • UPC_NO
    782934007613
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)