Motion
1200T HUB RSB

FALK
1200T HUB RSB

Grid Coupling Hub - 1200T Coupling Size Code, Steel Hub Material, Rough Stock Bore
MI ITEM #01166020
MFR #1200T HUB RSB
Your Price$17,655.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1200T HUB RSB

Grid Coupling Hub - 1200T Coupling Size Code, Steel Hub Material, Rough Stock Bore
MI ITEM #01166020
MFR #1200T HUB RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17,655.28/each(List $21,186.34)

Overview

Mfr description
1200T HUB RSB

Specifications

  • Coupling Size Code
    1200T
  • Hub Type
    Standard Grid Taper Hub
  • Bore Type
    Rough Stock
  • Torque Capacity
    1650000 in
  • Max Rpm
    900 rpm
  • Hub Material
    Steel
  • Coupling Overall Length
    22-1/4 in
  • Horsepower @ 100 RPM
    2618 hp
  • Coupling Type
    Grid
  • Manufacturer Upc Number
    782934007620
  • UPC_NO
    782934007620
  • Weight
    1177.00 lbs
  • Coupling Size
    1200
  • Outside Diameter
    19.6000 in
  • Series
    Hubs
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text