Motion
1020T20 COVER-GRID ASSY

FALK
1020T20 COVER-GRID ASSY

Grid Coupling Cover & Grid Assembly - Vertical Split, 1020T Coupling Size Code, 5.25 in Overal Length
MI ITEM #01166032
MFR #1020T20 COVER-GRID ASSY
Price$195.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020T20 COVER-GRID ASSY

Grid Coupling Cover & Grid Assembly - Vertical Split, 1020T Coupling Size Code, 5.25 in Overal Length
MI ITEM #01166032
MFR #1020T20 COVER-GRID ASSY

Mfr description
1020T20 COVER-GRID ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.80/each

Specifications

Dimensions

  • Coupling Size Code
    1020T
  • Cover Outside Diameter
    4.42 in
  • Cover Overall Length
    5.25 in
  • Weight
    1.44 lb
  • Weight Of Grease Required
    0.06 lb

Details

  • A/B Class
    B
  • Construction Type
    Vertically-Split
  • Country of Origin
    US
  • Coupling Type
    Grid
  • Cover Material
    Steel
  • Cover Type
    Vertical Split
  • Grease Included
    Yes
  • Grid Material
    Alloy Steel
  • Group & Class
    Grid Coupling Parts & Kits
  • Hardware Material
    Steel
  • Includes
    Seal
  • Manufacturer Upc Number
    782934005886
  • Max Rpm
    6000 rpm
  • Product Type
    Grid Coupling Cover & Grid Assemblies
  • Quantity Of Grid Segments
    1
  • Series
    T20 Series
  • UPC_NO
    782934005886

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)