Motion
J4905BD
Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Bit Shaft Style, 3/8 in Drive Size, Socket Points: Hex Bit
MI ITEM #01166041
MFR #J4905BD
Your Price$16.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Bit Shaft Style, 3/8 in Drive Size, Socket Points: Hex Bit
MI ITEM #01166041
MFR #J4905BD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$16.07/each(List $18.52)

Overview

Mfr description
J4905BD HEX BIT

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    5/32 in
  • Socket Points
    Hex Bit
  • Finish Coating
    Polished Chrome
  • Material
    Steel
  • Overall Length
    6-3/32 in
  • UPC_NO
    662679164508
  • Shaft Style
    Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text