Motion
1120T10 COVER-GRID ASSY

FALK
1120T10 COVER-GRID ASSY

Grid Coupling Cover & Grid Assembly - Horizontal Split, 1120T Coupling Size Code, 12.5 in Overal Length
Mi Item #01166150
MFR #1120T10 COVER-GRID ASSY
Price$2,206.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1120T10 COVER-GRID ASSY

Grid Coupling Cover & Grid Assembly - Horizontal Split, 1120T Coupling Size Code, 12.5 in Overal Length
Mi Item #01166150
MFR #1120T10 COVER-GRID ASSY

Mfr description
1120T10 COVER-GRID ASSY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,206.12/each

Specifications

Dimensions

  • Coupling Size Code
    1120T
  • Cover Outside Diameter
    12.12 in
  • Cover Overall Length
    12.5 in
  • Weight
    15.56 lb
  • Weight Of Grease Required
    1.62 lb

Details

  • A/B Class
    A
  • Construction Type
    Horizontally-Split
  • Country of Origin
    CN
  • Coupling Type
    Grid
  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Grease Included
    No
  • Grid Material
    Alloy Steel
  • Group & Class
    Grid Coupling Parts & Kits
  • Hardware Material
    Steel
  • Includes
    Seal
  • Manufacturer Upc Number
    782934029721
  • Max Rpm
    2025 rpm
  • Product Type
    Grid Coupling Cover & Grid Assemblies
  • Quantity Of Grid Segments
    1
  • Series
    T10 Series
  • UPC_NO
    782934029721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)