Motion
1120T20 COVER-GRID ASSY

FALK
1120T20 COVER-GRID ASSY

Grid Coupling Cover & Grid Assembly - Vertical Split, 1120T20 Coupling Size Code, 5.8 in Overal Length
Mi Item #01166159
MFR #1120T20 COVER-GRID ASSY
Price$2,306.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1120T20 COVER-GRID ASSY

Grid Coupling Cover & Grid Assembly - Vertical Split, 1120T20 Coupling Size Code, 5.8 in Overal Length
Mi Item #01166159
MFR #1120T20 COVER-GRID ASSY

Mfr description
1120T20 COVER-GRID ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,306.96/each

Specifications

Dimensions

  • Coupling Size Code
    1120T20
  • Cover Outside Diameter
    12.61 in
  • Cover Overall Length
    5.8 in
  • Weight
    26.97 lbs

Details

  • Construction Type
    Vertically-Split
  • Coupling Type
    Grid
  • Cover Material
    Steel
  • Cover Type
    Vertical Split
  • Group & Class
    Grid Coupling Parts & Kits
  • Includes
    Seal
  • Manufacturer Upc Number
    782934005985
  • Max Rpm
    2700 rpm
  • Product Type
    Grid Coupling Cover & Grid Assemblies
  • Series
    T20 Series
  • UPC_NO
    782934005985
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)