Motion
1140T20 COVER-GRID ASSY

FALK
1140T20 COVER-GRID ASSY

Grid Coupling Cover & Grid Assembly - Vertical Split, 1140T Coupling Size Code, 17 in Overal Length
MI ITEM #01166178
MFR #1140T20 COVER-GRID ASSY
Price$5,029.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1140T20 COVER-GRID ASSY

Grid Coupling Cover & Grid Assembly - Vertical Split, 1140T Coupling Size Code, 17 in Overal Length
MI ITEM #01166178
MFR #1140T20 COVER-GRID ASSY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,029.52/each

Specifications

Dimensions

  • Coupling Size Code
    1140T
  • Cover Outside Diameter
    16.42 in
  • Cover Overall Length
    17 in
  • Weight
    23.45 lb
  • Weight Of Grease Required
    2.5 lb

Details

  • A/B Class
    B
  • Construction Type
    Vertically-Split
  • Country of Origin
    US
  • Coupling Type
    Grid
  • Cover Material
    Steel
  • Cover Type
    Vertical Split
  • Grease Included
    No
  • Grid Material
    Alloy Steel
  • Group & Class
    Grid Coupling Parts & Kits
  • Hardware Material
    Steel
  • Includes
    Seal
  • Manufacturer Upc Number
    782934006005
  • Max Rpm
    2200 rpm
  • Product Type
    Grid Coupling Cover & Grid Assemblies
  • Quantity Of Grid Segments
    2
  • Series
    T20 Series
  • UPC_NO
    782934006005

Overview

Mfr description
1140T20 COVER-GRID ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text