Motion
1150T10 COVER-GRID ASSY *3 SEG/SET*

FALK
1150T10 COVER-GRID ASSY *3 SEG/SET*

Grid Coupling Cover & Grid Assembly - Horizontal Split, 1150T10 Coupling Size Code, 10.6900 in Overal Length
Mi Item #01166182
MFR #1150T10 COVER-GRID ASSY *3 SEG/SET*
Price$8,659.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1150T10 COVER-GRID ASSY *3 SEG/SET*

Grid Coupling Cover & Grid Assembly - Horizontal Split, 1150T10 Coupling Size Code, 10.6900 in Overal Length
Mi Item #01166182
MFR #1150T10 COVER-GRID ASSY *3 SEG/SET*

Mfr description
1150T10 COVER-GRID ASSY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8,659.97/each

Specifications

Dimensions

  • Coupling Size Code
    1150T10
  • Cover Outside Diameter
    17.84 in
  • Cover Overall Length
    10.6900 in
  • Weight
    65.50 lbs

Details

  • Construction Type
    Horizontally-Split
  • Coupling Type
    Grid
  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Group & Class
    Grid Coupling Parts & Kits
  • Includes
    Seal
  • Manufacturer Upc Number
    782934019777
  • Max Rpm
    1500 rpm
  • Product Type
    Grid Coupling Cover & Grid Assemblies
  • Series
    T10 Series
  • UPC_NO
    782934019777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)