Motion
J4979TX
Torx Folding Key Set - Torx Drive Style, T9 Minimum Torx Size, T40 Maximum Torx Size
Mi Item #01166184
MFR #J4979TX
Price$16.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torx Folding Key Set - Torx Drive Style, T9 Minimum Torx Size, T40 Maximum Torx Size
Mi Item #01166184
MFR #J4979TX

Mfr description
J4979TX KEY SET
  • Torx ® key sizes: T9 (2-1/4" long), T10 (2-3/8" long) T15 (2-9/16" long), T20 (2-5/8" long), T25 (2-3/4" long), T27 (2-7/8" long), T30 (3" long) and T40 (3-1/8" long)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.61/each

Specifications

Dimensions

  • Maximum Torx Size
    T40
  • Minimum Torx Size
    T9
  • Torx Size
    T10, T15, T20, T25, T27, T30, T40, T9

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Torx
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Folding Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)