Motion
1150T20 COVER-GRID ASSY *3 segments/set*

FALK
1150T20 COVER-GRID ASSY *3 segments/set*

Grid Coupling Cover & Grid Assembly - Vertical Split, 1150T20 Coupling Size Code, 8.4200 in Overal Length
Mi Item #01166188
MFR #1150T20 COVER-GRID ASSY *3 segments/set*
Price$11,193.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1150T20 COVER-GRID ASSY *3 segments/set*

Grid Coupling Cover & Grid Assembly - Vertical Split, 1150T20 Coupling Size Code, 8.4200 in Overal Length
Mi Item #01166188
MFR #1150T20 COVER-GRID ASSY *3 segments/set*

Mfr description
1150T20 COVER-GRID ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,193.63/each

Specifications

Dimensions

  • Coupling Size Code
    1150T20
  • Cover Outside Diameter
    18-3/4 in
  • Cover Overall Length
    8.4200 in
  • Weight
    72.00 lbs

Details

  • Construction Type
    Vertically-Split
  • Coupling Type
    Grid
  • Cover Material
    Steel
  • Cover Type
    Vertical Split
  • Group & Class
    Grid Coupling Parts & Kits
  • Includes
    Seal
  • Manufacturer Upc Number
    782934019838
  • Max Rpm
    2000 rpm
  • Product Type
    Grid Coupling Cover & Grid Assemblies
  • Series
    T20 Series
  • UPC_NO
    782934019838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)