Motion
J4988M
Key Set - Chrome/Nickel
MI ITEM #01166190
MFR #J4988M
Price$52.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Key Set - Chrome/Nickel
MI ITEM #01166190
MFR #J4988M

Mfr description
J4988M HEX KEY SET .7-17MM SHORT ARM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.69/each

Specifications

Dimensions

  • Hex Size
    0.07 mm, 0.09 mm, 1.3 mm, 1.5 mm, 10 mm, 12 mm, 14 mm, 17 mm, 2 mm, 2.54 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
  • Maximum Hex Size
    17 mm
  • Minimum Hex Size
    0.07 mm

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    Black Oxide
  • Includes
    Metal Storage Box
  • Material
    Chrome/Nickel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Key Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)