Motion
1160T20 COVER-GRID ASSY *3 segments/set*

FALK
1160T20 COVER-GRID ASSY *3 segments/set*

Grid Coupling Cover & Grid Assembly - Vertical Split, 1160T Coupling Size Code, 9.0000 in Overal Length
MI ITEM #01166197
MFR #1160T20 COVER-GRID ASSY *3 segments/set*
Price$18,898.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1160T20 COVER-GRID ASSY *3 segments/set*

Grid Coupling Cover & Grid Assembly - Vertical Split, 1160T Coupling Size Code, 9.0000 in Overal Length
MI ITEM #01166197
MFR #1160T20 COVER-GRID ASSY *3 segments/set*

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,898.77/each

Specifications

Dimensions

  • Coupling Size Code
    1160T
  • Cover Outside Diameter
    21 in
  • Cover Overall Length
    9.0000 in
  • Weight
    105.25 lbs

Details

  • Cover Material
    Steel
  • Cover Type
    Vertical Split
  • Includes
    Seal
  • Max Rpm
    1750 rpm
  • Product Type
    Grid Coupling Cover & Grid Assemblies
  • UPC_NO
    782934019845

Overview

Mfr description
1160T20 COVER-GRID ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text