Motion
1170T20 COVER-GRID ASSY *4 segments/set*

FALK
1170T20 COVER-GRID ASSY *4 segments/set*

Grid Coupling Cover & Grid Assembly - Vertical Split, 1170T Coupling Size Code, 9.4000 in Overal Length
MI ITEM #01166211
MFR #1170T20 COVER-GRID ASSY *4 segments/set*
Price$19,639.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1170T20 COVER-GRID ASSY *4 segments/set*

Grid Coupling Cover & Grid Assembly - Vertical Split, 1170T Coupling Size Code, 9.4000 in Overal Length
MI ITEM #01166211
MFR #1170T20 COVER-GRID ASSY *4 segments/set*

Mfr description
1170T20 COVER-GRID ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,639.93/each

Specifications

Dimensions

  • Coupling Size Code
    1170T
  • Cover Outside Diameter
    23 in
  • Cover Overall Length
    9.4000 in
  • Weight
    116.00 lbs

Details

  • Cover Material
    Steel
  • Cover Type
    Vertical Split
  • Includes
    Seal
  • Max Rpm
    1600 rpm
  • Product Type
    Grid Coupling Cover & Grid Assemblies
  • UPC_NO
    782934019852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)