Motion
J4990-6M

PROTO TOOLS
J4990-6M

Non-impact Socket - Metric, 3/8 in Drive Size, 6 mm Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #01166271
MFR #J4990-6M
Price$13.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J4990-6M

Non-impact Socket - Metric, 3/8 in Drive Size, 6 mm Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #01166271
MFR #J4990-6M

Mfr description
J4990-6M SKT HEX BIT 3/8 DR 6MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.33/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2-23/32 in
  • Single Part Height
    2.7188 in;69.06 mm
  • Single Part Length
    2.7188 in;69.06 mm
  • Socket Size
    6 mm

Details

  • Color Finish
    Chrome
  • Deep Well
    No
  • Finish Coating
    Polished Chrome
  • Material
    Steel
  • Measurement System
    Metric
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Standard
  • UPC_NO
    662679160371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)