Motion
J4990-7MXL

PROTO TOOLS
J4990-7MXL

Non-impact Socket - Metric, 3/8 in Drive Size, 7 mm Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #01166292
MFR #J4990-7MXL
Price$21.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J4990-7MXL

Non-impact Socket - Metric, 3/8 in Drive Size, 7 mm Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #01166292
MFR #J4990-7MXL

Mfr description
J4990-7MXL HEX BIT SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.96/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    6-3/32 in
  • Single Part Height
    6.0938 in;154.78 mm
  • Single Part Length
    6.0938 in;154.78 mm
  • Socket Size
    7 mm

Details

  • Color Finish
    Chrome / Black
  • Finish Coating
    Polished Chrome
  • Material
    Steel
  • Measurement System
    Metric
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Standard
  • UPC_NO
    662679160401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)