Motion
J4990-SMXL

PROTO TOOLS
J4990-SMXL

Non-Impact Socket Set - Metric Measurement System, Non-Impact, Hex Bit Socket Points, 3/8 in Drive Size, Bit Shaft Style, Number of Sockets: 17 PC
Mi Item #01166309
MFR #J4990-SMXL
Price$107.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J4990-SMXL

Non-Impact Socket Set - Metric Measurement System, Non-Impact, Hex Bit Socket Points, 3/8 in Drive Size, Bit Shaft Style, Number of Sockets: 17 PC
Mi Item #01166309
MFR #J4990-SMXL

Mfr description
J4990-SMXL HEX BIT SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.94/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    6-3/32 in
  • Socket Sizes
    10 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Included Accessories
    Socket Bar, Socket Clip
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Number Of Pieces
    6
  • Number of Sockets
    17 PC
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662679230104

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)