Overview
Mfr description
J50-7/16 STARTING PUNCH
Specifications
- Point Diameter7/32 in
- Overall Length6 in
- Handle/Body StyleHex
- Handle/Body Diameter7/16 in
- Finish CoatingBlack Oxide
- Non SparkingNot Non-Sparking
- Corrosion ResistantCorrosion-Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data