Motion
J5006MH
Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Standard Deep Shaft Style, 3/8 in Drive Size, Socket Points: 6 PT
MI ITEM #01166344
MFR #J5006MH
Your Price$12.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Standard Deep Shaft Style, 3/8 in Drive Size, Socket Points: 6 PT
MI ITEM #01166344
MFR #J5006MH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12.78/each(List $14.00)

Overview

Mfr description
J5006MH SOCKET

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    6 mm
  • Socket Points
    6 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    2-1/8 in
  • UPC_NO
    662679163259
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text