Motion
J5016B
Non-Impact Socket - Imperial, Black Oxide Finish/Coating, Standard Deep Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM #01166455
MFR #J5016B
Your Price$12.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, Black Oxide Finish/Coating, Standard Deep Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM #01166455
MFR #J5016B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12.37/each(List $13.55)

Overview

Mfr description
J5016B SOCKET

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    1/2 in
  • Socket Points
    12 PT
  • Finish Coating
    Black Oxide
  • Overall Length
    2-1/8 in
  • UPC_NO
    662679290047
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text