Motion
J5018B
Non-impact Socket - Imperial, 3/8 in Drive Size, 9/16 in Socket Size, 12 PT, Deep Type, Black Oxide Finish
Mi Item #01166480
MFR #J5018B
Price$14.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Imperial, 3/8 in Drive Size, 9/16 in Socket Size, 12 PT, Deep Type, Black Oxide Finish
Mi Item #01166480
MFR #J5018B

Mfr description
J5018B SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.59/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2-1/8 in
  • Single Part Height
    2.1250 in;53.98 mm
  • Single Part Length
    2.1250 in;53.98 mm
  • Single Part Width
    0.7969 in;20.24 mm
  • Socket Size
    9/16 in

Details

  • Color Finish
    Black Oxide
  • Deep Well
    Yes
  • Finish Coating
    Black Oxide
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    12 PT
  • Socket Type
    Deep
  • UPC_NO
    662679290054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)