Motion
J5020-50

PROTO TOOLS
J5020-50

Non-Impact Socket - Imperial, 3/8 in Drive Size, 5/8 in Socket Size, 6 PT, Standard Type
MI ITEM #01166505
MFR #J5020-50
Your Price$15.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5020-50

Non-Impact Socket - Imperial, 3/8 in Drive Size, 5/8 in Socket Size, 6 PT, Standard Type
MI ITEM #01166505
MFR #J5020-50

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$15.62/each(List $17.97)

Overview

Mfr description
J5020-50 SOCKET

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    5/8 in
  • Socket Points
    6 PT
  • Overall Length
    2-1/2 in
  • UPC_NO
    662679160982
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text