Motion
J5020B
Non-impact Socket - Imperial, 3/8 in Drive Size, 5/8 in Socket Size, 12 PT, Deep Type, Black Oxide Finish
Mi Item #01166512
MFR #J5020B
Price$14.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Imperial, 3/8 in Drive Size, 5/8 in Socket Size, 12 PT, Deep Type, Black Oxide Finish
Mi Item #01166512
MFR #J5020B

Mfr description
J5020B SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.43/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2-3/4 in
  • Single Part Height
    2.7500 in;69.85 mm
  • Single Part Length
    2.7500 in;69.85 mm
  • Single Part Width
    0.8750 in;22.23 mm
  • Socket Size
    5/8 in

Details

  • Color Finish
    Black Oxide
  • Deep Well
    Yes
  • Finish Coating
    Black Oxide
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    12 PT
  • Socket Type
    Deep
  • UPC_NO
    662679290061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)