Motion
J5020H
Non-impact Socket - Imperial, 3/8 in Drive Size, 5/8 in Socket Size, 6 PT, Deep Type, Polished Chrome Finish
Mi Item #01166514
MFR #J5020H
Price$13.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Imperial, 3/8 in Drive Size, 5/8 in Socket Size, 6 PT, Deep Type, Polished Chrome Finish
Mi Item #01166514
MFR #J5020H

Mfr description
J5020H SKT 3/8 DR 5/8 6 PT DEEP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.45/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2-3/4 in
  • Socket Size
    5/8 in

Details

  • Deep Well
    Yes
  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662679161002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)