Motion
J5020M
Non-impact Socket - Metric, 3/8 in Drive Size, 20 mm Socket Size, 12 PT, Deep Type, Polished Chrome Finish
Mi Item #01166519
MFR #J5020M
Price$19.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Metric, 3/8 in Drive Size, 20 mm Socket Size, 12 PT, Deep Type, Polished Chrome Finish
Mi Item #01166519
MFR #J5020M

Mfr description
J5020M SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.09/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2-3/4 in
  • Single Part Width
    1.0781 in;27.38 mm
  • Socket Size
    20 mm

Details

  • Deep Well
    Yes
  • Finish Coating
    Polished Chrome
  • Measurement System
    Metric
  • Shaft Style
    Standard Deep
  • Socket Points
    12 PT
  • Socket Type
    Deep
  • UPC_NO
    662679163310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)