Motion
1120T HUB 3.8750 1 X 1/2 KW

FALK
1120T HUB 3.8750 1 X 1/2 KW

Grid Coupling Hub - 1120 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 3.8750 in Bore Diameter, 5.88 in Length Through Bore
MI ITEM #01166536
MFR #1120T HUB 3.8750 1 X 1/2 KW
Your Price$1,432.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1120T HUB 3.8750 1 X 1/2 KW

Grid Coupling Hub - 1120 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 3.8750 in Bore Diameter, 5.88 in Length Through Bore
MI ITEM #01166536
MFR #1120T HUB 3.8750 1 X 1/2 KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,432.28/each(List $2,148.42)

Overview

Mfr description
1120T HUB 3.8750 1 X 1/2 KW

Specifications

  • Coupling Size Code
    1120
  • Hub Type
    Standard Grid Taper Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    121000 in
  • Hub Material
    Steel
  • Horsepower @ 100 RPM
    192 hp
  • Keyway Size
    1/2 x 1 in
  • Coupling Type
    Grid
  • UPC_NO
    782934015106
  • Weight
    99.00 lbs
  • Coupling Size
    1120
  • Outside Diameter
    7.0625 in
  • Overall Length
    12.7500 in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text