Motion
J5207M
Non-impact Socket - Metric, 3/8 in Drive Size, 7 mm Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #01166656
MFR #J5207M
Price$9.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Metric, 3/8 in Drive Size, 7 mm Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #01166656
MFR #J5207M

Mfr description
J5207M SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.20/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-3/32 in
  • Single Part Height
    1.0938 in;27.80 mm
  • Single Part Length
    1.0938 in;27.80 mm
  • Single Part Width
    0.6719 in;17.10 mm
  • Socket Size
    7 mm

Details

  • Deep Well
    No
  • Finish Coating
    Polished Chrome
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679161187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)