Motion
J5213M
Non-impact Socket - Metric, 3/8 in Drive Size, 13 mm Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #01166764
MFR #J5213M
Price$8.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Metric, 3/8 in Drive Size, 13 mm Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #01166764
MFR #J5213M

Mfr description
J5213M SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.75/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-1/8 in
  • Single Part Height
    1.1250 in;28.57 mm
  • Single Part Length
    1.1250 in;28.57 mm
  • Single Part Width
    0.7344 in;18.65 mm
  • Socket Size
    13 mm

Details

  • Finish Coating
    Polished Chrome
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679161392
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)