Motion
J5216MH
Non-impact Socket - Metric, 3/8 in Drive Size, 16 mm Socket Size, 6 PT, Standard Type, Polished Chrome Finish
Mi Item #01166822
MFR #J5216MH
Price$9.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Metric, 3/8 in Drive Size, 16 mm Socket Size, 6 PT, Standard Type, Polished Chrome Finish
Mi Item #01166822
MFR #J5216MH

Mfr description
J5216MH SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.41/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-1/8 in
  • Single Part Height
    1.1250 in;28.58 mm
  • Single Part Length
    1.1250 in;28.58 mm
  • Single Part Width
    0.8594 in;21.83 mm
  • Socket Size
    16 mm

Details

  • Color Finish
    Chrome
  • Deep Well
    No
  • Finish Coating
    Polished Chrome
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679161514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)