Motion
J5218MH
Non-impact Socket - Metric, 3/8 in Drive Size, 18 mm Socket Size, 6 PT, Standard Type, Polished Chrome Finish
Mi Item #01166857
MFR #J5218MH
Price$7.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Metric, 3/8 in Drive Size, 18 mm Socket Size, 6 PT, Standard Type, Polished Chrome Finish
Mi Item #01166857
MFR #J5218MH

Mfr description
J5218MH SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.67/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-3/16 in
  • Single Part Height
    1.1875 in;30.20 mm
  • Single Part Length
    1.1875 in;30.20 mm
  • Single Part Width
    0.9531 in;24.20 mm
  • Socket Size
    18 mm

Details

  • Deep Well
    No
  • Finish Coating
    Polished Chrome
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679161583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)