Motion
J5220MH
Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 6 PT
MI ITEM #01166895
MFR #J5220MH
Your Price$10.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 6 PT
MI ITEM #01166895
MFR #J5220MH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$10.83/each(List $11.54)

Overview

Mfr description
J5220MH SOCKET CHROME 3/8" DR 6PT 20 MM

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    20 mm
  • Socket Points
    6 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    1-3/16 in
  • UPC_NO
    662679163143
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text