Motion
J5232B
Non-Impact Socket - Imperial, Black Oxide Finish/Coating, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM #01167018
MFR #J5232B
List Price$14.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, Black Oxide Finish/Coating, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM #01167018
MFR #J5232B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.85/each for your price

Overview

Mfr description
J5232B SOCKET

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    1 in
  • Socket Points
    12 PT
  • Finish Coating
    Black Oxide
  • Overall Length
    1-11/16 in
  • UPC_NO
    662679290283
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text