Motion
J5232H
Non-impact Socket - Imperial, 3/8 in Drive Size, 1 in Socket Size, 6 PT, Standard Type, Polished Chrome Finish
Mi Item #01167025
MFR #J5232H
Price$10.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Imperial, 3/8 in Drive Size, 1 in Socket Size, 6 PT, Standard Type, Polished Chrome Finish
Mi Item #01167025
MFR #J5232H

Mfr description
J5232H SOCKET
  • Ideal for use on stubborn or damaged fasteners and fasteners made from soft materials
  • High-performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
  • Configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.95/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-3/8 in
  • Single Part Height
    1.3750 in;34.92 mm
  • Single Part Length
    1.3750 in;34.92 mm
  • Single Part Width
    1.3125 in;33.34 mm
  • Socket Size
    1 in

Details

  • Deep Well
    No
  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679161774
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)