Motion
J5238C
Non-Impact Socket Set - Non-Impact, Torx Socket Points, 3/8 in Drive Size, Bit Shaft Style, Number of Sockets: 56 PC
MI ITEM #01167028
MFR #J5238C
Your Price$90.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Non-Impact, Torx Socket Points, 3/8 in Drive Size, Bit Shaft Style, Number of Sockets: 56 PC
MI ITEM #01167028
MFR #J5238C

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$90.83/each(List $96.65)

Overview

Mfr description
J5238C BIT SET

Specifications

  • Shaft Style
    Bit
  • Socket Set Type
    Non-Impact
  • Number of Sockets
    56 PC
  • Drive Size
    3/8 in
  • Socket Points
    Torx
  • Socket Sizes
    T15, T20, T25, T27, T30, T40
  • Overall Length
    1-23/32 in
  • Included Accessories
    Socket Bar, Socket Clip
  • UPC_NO
    662679230869
  • Number Of Pieces
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text