Overview
Mfr description
J5239-20W BIT
Specifications
- Individual Bit Or Bit SetIndividual Bit
- Bit Tip StyleTorx
- Bit Tip SizeT20
- Shank Diameter3/8 in
- Tamper ResistantNot Tamper-Resistant
- Double EndedSingle-Ended
- Overall Length1-23/32 in
- Ball EndStraight End
- UPC_NO662679161804
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data