Specifications
Dimensions
- Bit Tip SizeT25
- Overall Length1-23/32 in
- Shank Diameter3/8 in
Details
- Ball EndStraight End
- Bit Tip StyleTorx
- Double EndedSingle-Ended
- Individual Bit Or Bit SetIndividual Bit
- Tamper ResistantNot Tamper-Resistant
- UPC_NO662679161811
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)