Motion
J5239-30W

PROTO TOOLS
J5239-30W

Screwdriver Bit or Set - Bit Tip Style: Torx, T30 Bit Tip Size, Individual Bit
Mi Item #01167064
MFR #J5239-30W
Price$12.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5239-30W

Screwdriver Bit or Set - Bit Tip Style: Torx, T30 Bit Tip Size, Individual Bit
Mi Item #01167064
MFR #J5239-30W

Mfr description
J5239-30W BIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.02/each

Specifications

Dimensions

  • Bit Tip Size
    T30
  • Overall Length
    1-23/32 in
  • Shank Diameter
    3/8 in

Details

  • Ball End
    Straight End
  • Bit Tip Style
    Torx
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    662679161835
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)