Motion
J5239C
Non-Impact Socket Set - Non-Impact, Torx Socket Points, 3/8 in Drive Size, Bit Shaft Style, Number of Sockets: 6 PC
Mi Item #01167085
MFR #J5239C
Price$88.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Non-Impact, Torx Socket Points, 3/8 in Drive Size, Bit Shaft Style, Number of Sockets: 6 PC
Mi Item #01167085
MFR #J5239C

Mfr description
J5239C BIT SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.21/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-23/32 in
  • Socket Sizes
    T15, T20, T25, T27, T30, T40, T45, T50

Details

  • Included Accessories
    Socket Bar, Socket Clip
  • Number Of Pieces
    8
  • Number of Sockets
    6 PC
  • Shaft Style
    Bit
  • Socket Points
    Torx
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662679230876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)