1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
8X1000
Industrial V-Belt - 8X Section, 8 mm Top Width, 1 Strand, 100 in Nominal Outside Length, Smooth
MI ITEM #
01167105
MFR #
8X1000
Price
$13.99
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
OPTIBELT CORPORATION 8X1000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
8X1000
Industrial V-Belt - 8X Section, 8 mm Top Width, 1 Strand, 100 in Nominal Outside Length, Smooth
MI ITEM #
01167105
MFR #
8X1000
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$13.99
/each
Qty
Add to Cart
Specifications
Dimensions
Nominal Outside Length
100 in
Top Width Per Strand
8 mm
Details
Cogged/Smooth
Smooth
Number Of Strands
1
Product Type
Industrial V-Belts
Section
8X
Overview
Mfr description
8X1000 OPTIBELT VB METRIC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought