Motion
J5249FW
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Polished Finish/Coating, Female Drive, Low Profile Drive Style, 0.3750 in Drive Size, 7.0000 in Overall Length
Mi Item #01167108
MFR #J5249FW
Price$73.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Polished Finish/Coating, Female Drive, Low Profile Drive Style, 0.3750 in Drive Size, 7.0000 in Overall Length
Mi Item #01167108
MFR #J5249FW

Mfr description
J5249FW RATCHET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.04/each

Specifications

Dimensions

  • Drive Size
    0.3750 in
  • Length
    7.0000 in, 177.80 mm
  • Overall Length
    7.0000 in

Details

  • Drive Style
    Female Drive, Low Profile
  • Finish Coating
    Polished
  • Flexible Head
    Fixed Head
  • Grip Style
    Knurled Grip
  • Head Shape
    Pear
  • Material
    Alloy Steel
  • Release Type
    Standard
  • Reversing Style
    Standard Reverse
  • UPC_NO
    662679162566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)