Motion
J5252F
Ratchet - Round Head Shape, Fixed Head, Standard Release Type, Polished Finish/Coating, Small Head Drive Style, 3/8 in Drive Size, 7-3/8 in Overall Length
MI ITEM #01167115
MFR #J5252F
Price$54.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Round Head Shape, Fixed Head, Standard Release Type, Polished Finish/Coating, Small Head Drive Style, 3/8 in Drive Size, 7-3/8 in Overall Length
MI ITEM #01167115
MFR #J5252F

Mfr description
J5252F 3/8" DR STD ROUND HEAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.60/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    7-3/8 in

Details

  • Drive Style
    Small Head
  • Finish Coating
    Polished
  • Flexible Head
    Fixed Head
  • Grip Style
    Knurled Grip
  • Head Shape
    Round
  • Release Type
    Standard
  • UPC_NO
    662679979133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)