Motion
J5257F
Ratchet - Round Head Shape, Flexible Head, Standard Release Type, Polished Finish/Coating, Small Head Drive Style, 3/8 in Drive Size, 8-1/2 in Overall Length
MI ITEM #01167125
MFR #J5257F
Price$89.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Round Head Shape, Flexible Head, Standard Release Type, Polished Finish/Coating, Small Head Drive Style, 3/8 in Drive Size, 8-1/2 in Overall Length
MI ITEM #01167125
MFR #J5257F

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$89.43/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    8-1/2 in

Details

  • Drive Style
    Small Head
  • Finish Coating
    Polished
  • Flexible Head
    Flexible Head
  • Grip Style
    Knurled Grip
  • Head Shape
    Round
  • Release Type
    Standard
  • UPC_NO
    662679979157

Overview

Mfr description
J5257F 3/8" DR ROUND HEAD FLEX
  • Round head ratchet mechanism allows for a compact head
  • 72 teeth with 5° swing arc
  • Small head design and tight swing arc allow fastener access in tight areas
  • Repair kit available (#J5252FRK)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought