Motion
J5259B
Extension - 3/8 in Drive, 1-3/4 in Length, Extension
MI ITEM #01167130
MFR #J5259B
Your Price$10.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension - 3/8 in Drive, 1-3/4 in Length, Extension
MI ITEM #01167130
MFR #J5259B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$10.63/each(List $12.45)

Overview

Mfr description
J5259B EXTENSION

Specifications

  • Accessory Type
    Extension
  • Drive Size
    3/8 in
  • Length/Diameter
    1-3/4 in
  • UPC_NO
    662679290375
  • Additional Details
    Black Oxide Finish
  • Weight
    0.11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text